Apply to be a TradeMaster!
Main product image of 2-Button Pico Smart Remote with Night Light, with Light Icons, PJN-2B-GWH-L01, White
Magnifying glass
Hover image to zoom

2-Button Pico Smart Remote with Night Light, with Light Icons, PJN-2B-GWH-L01, White

Brand:
Lutron
SKU:
PJN-2B-GWH-L01
Rating:
(0)
Q&A:
(0)
2-Button Pico Smart Remote with Night Light, with Light Icons, PJN-2B-GWH-L01, White
Magnifying glass
Hover image to zoom
$49.65 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–


Features:
  • Easy reconfiguration for use as: Handheld remote; Wall mount control (with or without faceplate; faceplate adapter kit sold separately); Car visor control (car visor clip sold separately); A table top control (table top pedestal sold separately).
  • Battery-powered. Requires no wiring.
  • 3 year battery life (one CR2032 battery included).
  • Can provide control of lighting devices within a 30 ft (9 m) range.
  • Flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. Battery-operated control requires no external power or communication wiring. Provides control for Caseta Wireless dimmers, Energi Savr Node and Quantum systems through the use of a QS sensor module. Maestro Wireless and PowPak module Vive systems, GRAFIK Eye QS, Homeworks, and Maestro Wireless, wireless systems, PowPak modules, and RadioRA 2 systems. 3 year battery life (one CR2032 battery included). Can provide control of lighting devices within a 30 ft (9 m) range. 2-button. On/off. Light icon labeling. 434 MHz

Specs

–
Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy