Apply to be a TradeMaster!
RadioRA 3 Sunnata Touch Fan Control, 4-Speed, 1.5A Paddle Fan, AC Motor, 1 Pole, Neutral Required

RadioRA 3 Sunnata Touch Fan Control, 4-Speed, 1.5A Paddle Fan, AC Motor, 1 Pole, Neutral Required

Brand:
Lutron
SKU:
RRST-ANF-TF
Rating:
(0)
Q&A:
(0)
RadioRA 3 Sunnata Touch Fan Control, 4-Speed, 1.5A Paddle Fan, AC Motor, 1 Pole, Neutral Required
$209.17 each
Out of Stock
Out of Stock
Get it Tue, Jun 23 - Tue, Jun 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Finish
Satin
Product Highlight: Amperage
1.5 Amps

Description

Create a cohesive look across your RadioRA 3 project by adding the Sunnata touch fan speed control to complement RA3 Sunnata LED+ dimmers and keypads. The RA3 Sunnata touch fan speed control provides 4 quiet  speeds for one AC ceiling fan up to 1.5A. The intuitive paddle rocker switch turns ceiling fans On/Off with a sleek capacitive touch light bar to raise/lower the fan's speed. The soft glow lightbar also doubles as a locator light in dark rooms. Program the Sunnata touch fan speed control to RA3 Sunnata keypads in the Lutron Designer software for multi-location/scene control and to customize the lightbar. This innovative decorator-style fan control is single pole and requires a neutral connection. Install in a 2-gang wall box with a Sunnata LED+ touch dimmer to control a fan light kit. Ceiling fans with integrated fan speed light modules, proprietary remotes, or DC motors are not compatible with this control. Available in 20+ colors. Coordinates perfectly with Lutron Claro wall plates for consistent color matching (sold separately).

Features:
  • Includes (1) RA3 Sunnata touch fan speed control, Satin finish
  • Works with up to 1.5A single ceiling fan with AC motor; Not compatible with fans with proprietary remotes or DC motors
  • Single Pole, neutral required; 120V
  • Clear Connect Type X, 2.4 GHz
  • Touch or swipe anywhere on the light bar to turn the fan on at any of the 4 speeds
  • Soft-glow lightbar helps find the fan control in the dark
  • Program to Sunnata keypads for multi-location/scene control, adjust/disable the brightness of the lightbar, and set as favorite fan speed within the Lutron Designer software
  • Intuitive paddle rocker fits standard designer wall plate openings
  • Compliments the design of Sunnata Touch LED+ dimmers for a cohesive look
  • Available in 20+ colors; Coordinates perfectly with Lutron Claro wall plates

Specs

Voltage:

120v

Finish:

Satin

Amperage:

1.5

Number of Gangs:

2

Location:

Multi-Location

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy