Apply to be a TradeMaster!
Main product image of Maestro Companion Dimmer Switch,BAA Compliant,Multi-Location Dimmer for Maestro Dimmers/Timers/Sensors,Not For Stand-Alone Use, White
Magnifying glass
Hover image to zoom

Maestro Companion Dimmer Switch,BAA Compliant,Multi-Location Dimmer for Maestro Dimmers/Timers/Sensors,Not For Stand-Alone Use, White

Brand:
Lutron
SKU:
UMA-AS-WH
Rating:
(0)
Q&A:
(0)
Maestro Companion Dimmer Switch,BAA Compliant,Multi-Location Dimmer for Maestro Dimmers/Timers/Sensors,Not For Stand-Alone Use, White
Magnifying glass
Hover image to zoom
$26.69 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Gloss
Product Highlight: Color
White
Product Highlight: Voltage
120v

Description

–


Features:
  • The Maestro Wireless solution provides dimming/ switching of multiple load types, occupancy/vacancy sensing, daylight harvesting, and high-end trim.
  • Lutron patented Clear Connect RF Technology works through walls and floors.
  • Incorporates advanced features such as fade ON/fade OFF, high-end trim, and rapid full-ON.
  • Controls include Front Accessible Service Switch (FASS) for safe lamp replacement.
  • Two-wire dimmers and switches available for retrofit applications.
  • Power failure memory: If power is interrupted, the control will return to its previously set level prior to interruption.
  • For use with multi-location switches; use up to 9 companion switches with only one Maestro multi-location switch. Can be used with multi-location countdown timer switch. Use standard 3-way wiring. 120V

Specs

–
Location:

Multi-Location

3-Way

Finish:

Gloss

Color:

White

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy