Shop Resideo Sale
Main product image of Breezelux 410 Removable Flush Mount Wall & Ceiling Air Supply 4" x 10" (Duct Opening) Requires 5" x 11" Drywall Opening
Magnifying glass
Hover image to zoom

Breezelux 410 Removable Flush Mount Wall & Ceiling Air Supply 4" x 10" (Duct Opening) Requires 5" x 11" Drywall Opening

SKU:
BL410
Rating:
(0)
Q&A:
(0)
Breezelux 410 Removable Flush Mount Wall & Ceiling Air Supply 4" x 10" (Duct Opening) Requires 5" x 11" Drywall Opening
Magnifying glass
Hover image to zoom
$65.78 each
In Stock
In Stock
Get 345 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Experience the pinnacle of refined ventilation. This masterpiece of engineering and design introduces a new level of elegance to your interior spaces. Bid farewell to conspicuous metal vents that disrupt your meticulously curated aesthetic -- the BreezeLux offers a flush-mount solution that integrates flawlessly with your walls or ceilings.

KEY FEATURES
  • Dimensions: Designed for 10" x 4" duct openings with a flush-mount finish that integrates seamlessly into walls or ceilings.
  • Design: Elegant rectangular vertical slots complement modern interiors, elevating your space's aesthetic.
  • Magnetic Front Panel: Innovative removable panel allows easy access for adjusting airflow with precision.
  • Functionality: Combines sophisticated design with practical airflow control, ensuring comfort without sacrificing style.
  • Versatile Design: Suits various interior styles, from contemporary lofts to traditional homes and modern offices.


MATERIALS
In line with the Luxairy Vents commitment to excellence, the BreezeLux Large is crafted from superior materials that are:
  • Resistant to moisture, mold, and water damage.
  • Engineered for long-term durability in diverse environments.
  • Pre-primed to flawlessly accept your chosen finish.
This dedication to quality ensures that your vent not only functions impeccably but also maintains its exquisite appearance for years to come, even in challenging conditions.

SIZING
  • Duct Opening-10" x 4"
  • Drywall Opening-11" x 5"
  • Vent Cover-10.87" x 4.87"
  • Vented Opening-9" x 3"
  • Overall Dimensions-13.5" x 7.5" x 0.5"

Specs

–
Width (Wall Opening):

11"

Product Type:

Supply Register

Height (Wall Opening):

5"

Series:

Breezelux 410

Overall Size:

13-1/2" x 7-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy