Apply to be a TradeMaster!
Main product image of Breezelux 6SQ Removable Flush Mount Wall & Ceiling Air Supply 6" x 6" (Duct Opening) Requires 6" x 6" Drywall Opening
Magnifying glass
Hover image to zoom

Breezelux 6SQ Removable Flush Mount Wall & Ceiling Air Supply 6" x 6" (Duct Opening) Requires 6" x 6" Drywall Opening

SKU:
BL6SQ
Rating:
(0)
Q&A:
(0)
Breezelux 6SQ Removable Flush Mount Wall & Ceiling Air Supply 6" x 6" (Duct Opening) Requires 6" x 6" Drywall Opening
Magnifying glass
Hover image to zoom
$97.00 each
In Stock
In Stock
Get 8 Tue, Oct 6 - Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Breezelux 6SQ is a flush-mount, paintable wall and ceiling air supply vent featuring a magnetic cement board panel, adjustable diffuser, and durable galvanized steel frame. Built from non-combustible, moisture- and impact-resistant materials, it delivers clean design with controlled airflow.

KEY FEATURES
  • Dimensions: Fits 6" x 6" duct openings for seamless integration into walls or ceilings.
  • Design: Flush-mount profile eliminates the visual distraction of traditional vents, maintaining a sleek, unobtrusive aesthetic.
  • Magnetic Front Panel: Easy removal for effortless airflow adjustments while ensuring a secure, seamless fit.
  • Performance: Combines refined aesthetics with reliable functionality, elevating your interior design without compromising on air supply efficiency.
  • Versatile Design: Suits various interior styles, from contemporary lofts to traditional homes and modern offices.


MATERIALS
In line with the Luxairy Vents commitment to excellence, the BreezeLux Large is crafted from superior materials that are:
  • Resistant to moisture, mold, and water damage.
  • Engineered for long-term durability in diverse environments.
  • Pre-primed to flawlessly accept your chosen finish.
This dedication to quality ensures that your vent not only functions impeccably but also maintains its exquisite appearance for years to come, even in challenging conditions.

SIZING
  • Overall Dimensions: 8.375" x 8.375"
  • Drywall Opening: 6" x 6"
  • Slotted Area: 4" x 4"
  • Slots: 6

Specs

–
Width (Wall Opening):

6"

Series:

Breezelux 6SQ

Height (Wall Opening):

6"

Overall Size:

8-3/8" x 8-3/8"

Product Type:

Supply Register

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy