Apply to be a TradeMaster!
Main product image of CliqueElite 1626 Removable Air Return Vent 16" x 26" (Drywall Opening)
Magnifying glass
Hover image to zoom

CliqueElite 1626 Removable Air Return Vent 16" x 26" (Drywall Opening)

SKU:
CE1626
Rating:
(0)
Q&A:
(0)
CliqueElite 1626 Removable Air Return Vent 16" x 26" (Drywall Opening)
Magnifying glass
Hover image to zoom
$291.43 each
In Stock
In Stock
Get 11 Tue, Oct 6 - Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The CliqueElite 1626 is a flush-mount, paintable return air vent with a magnetic cement board grille and durable galvanized steel frame. Built from non-combustible, impact-resistant, moisture- and mold-resistant materials, it delivers clean design with unrestricted airflow.

KEY FEATURES
  • Magnetic removable triple fibre reinforced cement board grill.
  • 24 gauge galvanized satin coat steel frame complete with a beaded edge.
  • 4 rare earth magnets (0.5"diametre x 0.060" thick).
  • Easy installation, primed and ready to paint.
  • Straight cut slots for unrestricted air flow.
  • Made from noncombustible material.
  • Impact Resistant.
  • Moisture and Water Resistant, Mold Resistant.
  • Eco- Friendly Manufacturing and Non-Hazardous.


MATERIALS
  • Frame Material: Satin Coat Galvanized Steel
  • Vent Cover Material: Triple Fibre Reinforced Cement Board


SIZING
  • Overall Dimensions: 18" x 28.5"
  • Drywall Opening: 16" x 26"
  • Vent Cover: 15.875" x 25.875"
  • Slotted Area: 13.75" x 23.75"
  • Number of Slots: 68

Specs

–
Width (Wall Opening):

16"

Height (Wall Opening):

26"

Series:

CliqueElite 1626

Product Type:

Return Filter Grille

Overall Size:

18" x 28-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy