Shop Resideo Sale
Main product image of CliqueElite 2030 Removable Air Return Vent 20" x 30" (Drywall Opening)
Magnifying glass
Hover image to zoom

CliqueElite 2030 Removable Air Return Vent 20" x 30" (Drywall Opening)

SKU:
CE2030
Rating:
(0)
Q&A:
(0)
CliqueElite 2030 Removable Air Return Vent 20" x 30" (Drywall Opening)
Magnifying glass
Hover image to zoom
$409.15 each
In Stock
In Stock
Get 9 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The CliqueElite 2030 is a large-format, flush-mount return air vent with a paintable, magnetic cement board grille and a durable galvanized steel frame. Built from non-combustible, impact-resistant, moisture- and mold-resistant materials, it delivers a clean, architectural look with powerful, unrestricted airflow.

KEY FEATURES
  • Features 60 straight horizontal slots arranged in two clean rows of 30, delivering over 158 square inches of open vent area for optimal airflow
  • Constructed with a satin-coat galvanized steel frame and a triple fibre-reinforced cement board cover for long-term durability
  • Equipped with four integrated magnetic tabs for fast, tool-free removal and easy access
  • Moisture-, mold-, and water-resistant, making it ideal for high-humidity environments
  • Primed and ready to paint for seamless integration with any wall finish
  • Manufactured using eco-friendly, non-hazardous materials
  • Designed for clean installation with 1/2" or 5/8" drywall


MATERIALS
  • Frame Material: Satin Coat Galvanized Steel
  • Vent Cover Material: Triple Fibre Reinforced Cement Board


SIZING
  • Overall Dimension With Frame: 22.5" x 32.5"
  • Drywall Opening: 20" x 30"
  • Vent Cover: 20" x 30"
  • Slotted Area: 17.875" x 27.875"
  • Number of Slots: 60

Specs

–
Width (Wall Opening):

20"

Series:

CliqueElite 2030

Overall Size:

22-1/2" x 32-1/2"

Product Type:

Return Filter Grille

Height (Wall Opening):

30"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy