Apply to be a TradeMaster!
Main product image of CliqueElite 30 Removable Air Return Vent 30" x 8" (Duct Opening) Requires 29-1/2" x 9-3/4" Drywall Opening
Magnifying glass
Hover image to zoom

CliqueElite 30 Removable Air Return Vent 30" x 8" (Duct Opening) Requires 29-1/2" x 9-3/4" Drywall Opening

SKU:
CE30
Rating:
(0)
Q&A:
(0)
CliqueElite 30 Removable Air Return Vent 30" x 8" (Duct Opening) Requires 29-1/2" x 9-3/4" Drywall Opening
Magnifying glass
Hover image to zoom
$180.93 each
In Stock
In Stock
Get 47 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This masterpiece proves that larger ventilation solutions can enhance your interior design rather than detract from it. Elevate your space with a vent that seamlessly blends into your walls, becoming an integral part of your room's aesthetic rather than an unwelcome interruption.

KEY FEATURES
  • Optimized for Versatility: Fits standard duct openings of 30" x 8".
  • Sleek and Contemporary Design: Features 48 rectangular vertical air slots for a minimalist aesthetic.
  • Premium Materials and Durability: Constructed with a Satin Coat Galvanized Steel frame and Triple Fibre Reinforced Cement Board cover.
  • User-Friendly: Equipped with 6 magnetic tabs for easy removal and maintenance.
  • Effortless Installation: Installs directly onto 1/2" or 5/8" drywall with simple taping and mudding techniques.
  • Versatility: Paintable surface for full customization to your design vision.


MATERIALS
The CliqueElite Removable Vent is constructed from premium materials that are:
  • Resistant to moisture and mold.
  • Highly durable and long-lasting.
  • Pre-primed and ready for your chosen finish.
This commitment to quality ensures that your ventilation system not only looks exquisite but also stands the test of time, maintaining its pristine appearance and functionality for years to come.

SIZING
  • Duct Opening-30" x 8"
  • Drywall Opening-30" x 10"
  • Vent Cover-29.37" x 9.625"
  • Slotted Area-28" x 8"
  • Number of Slots-48 Slots in total
  • Overall Dimensions-32" x 12.25" x 0.5"

Specs

–
Width (Wall Opening):

30"

Height (Wall Opening):

8"

Product Type:

Return Filter Grille

Overall Size:

32" x 12-1/4"

Series:

CliqueElite 30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy