Apply to be a TradeMaster!
Main product image of CliqueElite 3020 Removable Air Return Vent 30" x 20" (Drywall Opening)
Magnifying glass
Hover image to zoom

CliqueElite 3020 Removable Air Return Vent 30" x 20" (Drywall Opening)

SKU:
CE3020
Rating:
(0)
Q&A:
(0)
CliqueElite 3020 Removable Air Return Vent 30" x 20" (Drywall Opening)
Magnifying glass
Hover image to zoom
$400.71 each
In Stock
In Stock
Get 13 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The CliqueElite 3020 is a large-format, flush-mount return air vent with a paintable, magnetic cement board grille and a durable galvanized steel frame. Built from non-combustible, impact-resistant, moisture- and mold-resistant materials, it delivers clean aesthetics with powerful, unrestricted airflow.

KEY FEATURES
  • Features 57 straight horizontal slots arranged in three balanced rows of 19, providing over 153 square inches of open vent area for strong, unrestricted airflow
  • Built with a satin-coat galvanized steel frame paired with a triple fibre-reinforced cement board cover for strength and longevity
  • Includes four integrated magnetic tabs for quick, tool-free removal and effortless access
  • Moisture-, mold-, and water-resistant, ideal for kitchens, baths, and high-humidity spaces
  • Primed and ready to paint for a clean, flush finish that blends seamlessly into any interior
  • Manufactured using eco-friendly, non-hazardous materials
  • Designed for straightforward installation with 1/2" or 5/8" drywall


SIZING
  • Overall Dimensions: 32.5"x22.5"
  • Vent Cover: 30" x 20"
  • Drywall Opening: 30" x 20"
  • Slotted Area 27.875" x 17.875"
  • Number of slots: 57

Specs

–
Height (Wall Opening):

20"

Product Type:

Return Filter Grille

Width (Wall Opening):

30"

Overall Size:

32-1/2" x 22"1-2/"

Series:

CliqueElite 3020

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy