Apply to be a TradeMaster!
Main product image of AccessPro 10 Flush Mount Access Panel 10" x 10" (Drywall Opening)
Magnifying glass
Hover image to zoom

AccessPro 10 Flush Mount Access Panel 10" x 10" (Drywall Opening)

SKU:
LAP10
Rating:
(0)
Q&A:
(0)
AccessPro 10 Flush Mount Access Panel 10" x 10" (Drywall Opening)
Magnifying glass
Hover image to zoom
$69.21 each
In Stock
In Stock
Get 90 Wed, Oct 7 - Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10" x 10"

Description

–
The AccessPro 10 Panel offers a versatile solution for standard-sized access points, combining practicality with refined aesthetics. Designed to replace 10" x 10" access panels, this model provides ample space for most residential and light commercial applications while maintaining a sleek, unobtrusive profile.

KEY FEATURES
  • Flush-Mount Design: Seamless integration with walls or ceilings.
  • Moisture & Mold Resistance: Maintains pristine appearance in various environments.
  • Customizable Finish: Pre-primed surface for easy finishing.
  • Durable Steel Frame: Robust galvanized steel construction for long-lasting performance.
  • Versatile: Compatible with both 1/2" and 5/8" drywall.
  • Elegant & Functional: Blends aesthetics with practical maintenance access.


MATERIALS
The AccessPro Panel is designed to deliver exceptional performance and durability with:
  • Galvanized Steel Frame: Ensures robust construction and long-lasting reliability.
  • Moisture and Mold Resistance: Protects against environmental damage, maintaining its pristine appearance.
  • Pre-Primed Surface: Ready for custom finishes to seamlessly match your decor.
Crafted for both functionality and elegance, the AccessPro Panel offers a superior solution for any space.

SIZING
  • Drywall opening-10" x 10"
  • Access Opening-8" x 8"
  • Overall Dimensions-12.125" x 12.125" x 0.5"

Specs

–
Size:

10" x 10"

Series:

AccessPro 10

Product Type:

Access Panel

Latch:

Magnetic

Wall Opening (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy