Apply to be a TradeMaster!
Main product image of AccessPro 12 Flush Mount Access Panel 12" x 12" (Drywall Opening)
Magnifying glass
Hover image to zoom

AccessPro 12 Flush Mount Access Panel 12" x 12" (Drywall Opening)

SKU:
LAP12
Rating:
(0)
Q&A:
(0)
AccessPro 12 Flush Mount Access Panel 12" x 12" (Drywall Opening)
Magnifying glass
Hover image to zoom
$77.71 each
In Stock
In Stock
Get 49 Wed, Oct 7 - Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 12"

Description

–
The AccessPro 12 Panel is the pinnacle of our access panel range, offering a generous 12" x 12" opening without compromising on style. This larger model is perfect for commercial spaces or residential areas requiring more substantial access, proving that even utilitarian elements can enhance your interior aesthetic.

KEY FEATURES
  • Flush-Mount Design: Integrates seamlessly with walls or ceilings.
  • Moisture & Mold Resistant: Maintains appearance in demanding environments.
  • Customizable Finish: Pre-primed surface ready for finishing.
  • Durable Steel Frame: Robust galvanized steel construction for long-lasting performance.
  • Versatile: Compatible with 1/2" or 5/8" drywall.
  • Elegant & Functional: Blends aesthetics with practical maintenance access.


MATERIALS
The AccessPro Panel is designed to deliver exceptional performance and durability with:
  • Galvanized Steel Frame: Ensures robust construction and long-lasting reliability.
  • Moisture and Mold Resistance: Protects against environmental damage, maintaining its pristine appearance.
  • Pre-Primed Surface: Ready for custom finishes to seamlessly match your decor.
Crafted for both functionality and elegance, the AccessPro Panel offers a superior solution for any space.

SIZING
  • Drywall Opening-12" x 12"
  • Access Opening-10" x 10"
  • Overall Dimensions-14.25" x 14.25" x 0.5"

Specs

–
Wall Opening (Inches):

12"

Series:

AccessPro 12

Latch:

Magnetic

Size:

12" x 12"

Product Type:

Access Panel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy