Apply to be a TradeMaster!
Main product image of AccessPro 14 Flush Mount Access Panel 14" x 14" (Drywall Opening)
Magnifying glass
Hover image to zoom

AccessPro 14 Flush Mount Access Panel 14" x 14" (Drywall Opening)

SKU:
LAP14
Rating:
(0)
Q&A:
(0)
AccessPro 14 Flush Mount Access Panel 14" x 14" (Drywall Opening)
Magnifying glass
Hover image to zoom
$120.21 each
In Stock
In Stock
Get 17 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14" X 14"

Description

–
The AccessPro 14 Panel is the pinnacle of our access panel range, offering a generous 14" x 14" opening without compromising on style. This larger model is perfect for commercial spaces or residential areas requiring more substantial access, proving that even utilitarian elements can enhance your interior aesthetic.

KEY FEATURES
  • Flush-Mount Design: Seamlessly integrates with ceilings or walls.
  • Removable Panel: Allows easy access to service areas.
  • Durability: Moisture, mold, and water-resistant with a galvanized steel frame.
  • Customizable: Pre-primed surface for easy color matching to your decor.
  • Versatile: Compatible with 1/2" and 5/8" drywall.
  • Elegant Functionality: Elevates space with superior quality and design.


MATERIALS
The AccessPro Panel is designed to deliver exceptional performance and durability with:
  • Galvanized Steel Frame: Ensures robust construction and long-lasting reliability.
  • Moisture and Mold Resistance: Protects against environmental damage, maintaining its pristine appearance.
  • Pre-Primed Surface: Ready for custom finishes to seamlessly match your decor.
Crafted for both functionality and elegance, the AccessPro Panel offers a superior solution for any space.

SIZING
  • Overall Dimensions: 16.375" x 16.375"
  • Drywall Opening: 14" x 14"
  • Accessible Area: 13.375" x 12.375"

Specs

–
Product Type:

Access Panel

Wall Opening (Inches):

14"

Latch:

Magnetic

Series:

AccessPro 14

Size:

14" X 14"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy