Apply to be a TradeMaster!
Main product image of AccessPro 18 Flush Mount Access Panel 18" x 18" (Drywall Opening)
Magnifying glass
Hover image to zoom

AccessPro 18 Flush Mount Access Panel 18" x 18" (Drywall Opening)

SKU:
LAP18
Rating:
(0)
Q&A:
(0)
AccessPro 18 Flush Mount Access Panel 18" x 18" (Drywall Opening)
Magnifying glass
Hover image to zoom
$170.00 each
In Stock
In Stock
Get 2 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 18"

Description

–
The AccessPro 18 is a flush-mount, paintable access panel with a magnetic cement board cover and durable galvanized steel frame. Built from non-combustible, impact- and moisture-resistant materials, it provides clean, discreet access for modern interiors.

KEY FEATURES
  • Flush-Mount Design: Seamlessly integrates with ceilings or walls.
  • Removable Panel: Allows easy access to service areas.
  • Durability: Moisture, mold, and water-resistant with a galvanized steel frame.
  • Customizable: Pre-primed surface for easy color matching to your decor.
  • Versatile: Compatible with 1/2" and 5/8" drywall.
  • Elegant Functionality: Elevates space with superior quality and design.


MATERIALS
The AccessPro Panel is designed to deliver exceptional performance and durability with:
  • Galvanized Steel Frame: Ensures robust construction and long-lasting reliability.
  • Moisture and Mold Resistance: Protects against environmental damage, maintaining its pristine appearance.
  • Pre-Primed Surface: Ready for custom finishes to seamlessly match your decor.
Crafted for both functionality and elegance, the AccessPro Panel offers a superior solution for any space.

SIZING
  • Overall Dimensions: 20.25" x 20.25"
  • Drywall Opening: 18" x 18"
  • Accessible Area: 16.25" x 16.25

Specs

–
Series:

AccessPro 18

Size:

18" x 18"

Wall Opening (Inches):

18"

Latch:

Magnetic

Product Type:

Access Panel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy