Apply to be a TradeMaster!
Main product image of SilhouEase 10 Exhaust Fan Removable Flush Mount Bathroom Cover 10" x 10" Drywall Opening
Magnifying glass
Hover image to zoom

SilhouEase 10 Exhaust Fan Removable Flush Mount Bathroom Cover 10" x 10" Drywall Opening

SKU:
SE10
Rating:
(0)
Q&A:
(0)
SilhouEase 10 Exhaust Fan Removable Flush Mount Bathroom Cover 10" x 10" Drywall Opening
Magnifying glass
Hover image to zoom
$89.27 each
In Stock
In Stock
Get 114 Fri, Oct 23 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Satin Coat Galvanized Steel

Description

–
Elevate your interior design with the Luxairy Vents SilhouEase 10 Cover, a 10" x 10" marvel that redefines the balance between form and function in bathroom exhaust fans and air returns. This thoughtfully designed cover proves that larger ventilation solutions can enhance your ceiling's aesthetic, serving as a subtle design element rather than a visual distraction.

KEY FEATURES
  • Sophisticated Flush-Mount Design: Engineered for 10" x 10" openings, seamlessly integrates with ceilings.
  • Superior Airflow Performance: Features 11 horizontal slots, offering 26 square inches (168 sq cm) of open vent area.
  • Premium Material Construction: Built with a Satin Coat Galvanized Steel frame for durability.
  • Easy Maintenance: Includes 4 magnetic tabs for quick removal and hassle-free access.
  • Sophisticated, Low-Profile Aesthetic: Designed to enhance interiors, turning functional ventilation into an integral architectural element.
  • Customizable Finish: Pre-primed surface allows for a seamless match with ceiling colors and textures.
  • Versatile Dual Functionality: Functions as both an exhaust fan cover and air return vent, enhancing practicality without compromising style.


MATERIALS
Crafted from premium materials, including a durable Satin Coat Galvanized Steel frame and a Triple Fibre Reinforced Cement Board panel, the SilhouEase 10 offers exceptional resistance to moisture, mold, and water damage. This robust construction ensures that your cover maintains its impeccable appearance even in challenging bathroom environments.

SIZING
  • Drywall Opening-10" x 10"
  • Vent Cover-9.625" x 9.625"
  • Slotted Area-7.645" x 7.645"
  • Number of Slots-11 Slots in total
  • Overall Dimensions-12.125" x 12 .125" x 0.5"

Specs

–
Series:

SilhouEase 10

Width (Wall Opening):

10"

Material:

Satin Coat Galvanized Steel

Product Type:

Air Vent

Height (Wall Opening):

10"

Overall Size:

10" x 10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy