Apply to be a TradeMaster!
Main product image of SilhouEase 12 Exhaust Fan Removable Flush Mount Bathroom Cover 12" x 12" Drywall Opening
Magnifying glass
Hover image to zoom

SilhouEase 12 Exhaust Fan Removable Flush Mount Bathroom Cover 12" x 12" Drywall Opening

SKU:
SE12
Rating:
(0)
Q&A:
(0)
SilhouEase 12 Exhaust Fan Removable Flush Mount Bathroom Cover 12" x 12" Drywall Opening
Magnifying glass
Hover image to zoom
$97.95 each
In Stock
In Stock
Get 87 Fri, Oct 23 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Satin Coat Galvanized Steel

Description

–
Elevate your interior design with the Luxairy Vents SilhouEase 12 Cover, a 12" x 12" marvel that redefines the balance between form and function in bathroom exhaust fans and air returns. This thoughtfully designed cover proves that larger ventilation solutions can enhance your ceiling's aesthetic, serving as a subtle design element rather than a visual distraction.

KEY FEATURES
  • Sophisticated Flush-Mount Design: Designed for 12" x 12" openings to blend seamlessly into ceilings.
  • Superior Airflow Performance: Features 14 horizontal slots with 43 square inches (278 sq cm) of open vent area.
  • Sophisticated, Low-Profile Aesthetic: Designed to enhance interiors, turning functional ventilation into an integral architectural element.
  • Premium Materials Construction: Satin Coat Galvanized Steel frame provides durability and a refined finish.
  • Easy Maintenance: Equipped with 4 magnetic tabs for secure attachment and easy removal.
  • Customizable and Versatile: Pre-primed surface allows for seamless matching with ceiling finishes.
  • Dual Functionality: Suitable for use as both a bathroom exhaust fan cover and an air return vent.


MATERIALS
Crafted from premium materials, including a durable Satin Coat Galvanized Steel frame and a Triple Fibre Reinforced Cement Board panel, the SilhouEase 12 offers exceptional resistance to moisture, mold, and water damage. This robust construction ensures that your cover maintains its impeccable appearance even in challenging bathroom environments.

SIZING
  • Drywall Opening-12" x 12"
  • Vent Cover-11.875" x 11.875"
  • Slotted Area-9.75" x 9.75"
  • Number of Slots-14 Slots in total
  • Overall Dimensions-14.25" x 14 .25" x 0.5"

Specs

–
Height (Wall Opening):

12"

Material:

Satin Coat Galvanized Steel

Product Type:

Air Vent

Series:

SilhouEase 12

Width (Wall Opening):

12"

Overall Size:

12" x 12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy