Apply to be a TradeMaster!
Main product image of SilhouEase 14 Exhaust Fan Removable Flush Mount Bathroom Cover 14" x 14" Drywall Opening
Magnifying glass
Hover image to zoom

SilhouEase 14 Exhaust Fan Removable Flush Mount Bathroom Cover 14" x 14" Drywall Opening

SKU:
SE14
Rating:
(0)
Q&A:
(0)
SilhouEase 14 Exhaust Fan Removable Flush Mount Bathroom Cover 14" x 14" Drywall Opening
Magnifying glass
Hover image to zoom
$119.03 each
In Stock
In Stock
Get 25 Fri, Oct 23 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Satin Coat Galvanized Steel

Description

–
Introducing the pinnacle of ventilation design: the Luxairy Vents SilhouEase 14 Cover. This 14" x 14" masterpiece redefines what's possible in bathroom exhaust fan and air return covers, offering a solution that doesn't just blend in - it enhances the very essence of your interior architecture. The SilhouEase 14 is the perfect choice for those who demand the utmost in both performance and aesthetics.

KEY FEATURES
  • Expansive, Flush-Mount Design: Accommodates 14" x 14" openings with a flush-mount finish.
  • Optimized Airflow Performance: Features 30 horizontal slots, delivering 53 square inches (342 sq cm) of open vent area for optimal ventilation.
  • Sophisticated, Low-Profile Aesthetic: Designed to enhance interiors, turning functional ventilation into an integral architectural element.
  • Premium Materials for Longevity: Satin Coat Galvanized Steel frame provides durability and a refined finish.
  • Effortless Maintenance: Equipped with 4 magnetic tabs for secure attachment and easy removal, making cleaning and maintenance a breeze.
  • Customizable and Versatile: Pre-primed surface ready for painting to match your ceiling's finish.
  • Dual Functionality: Suitable for use as both a bathroom exhaust fan cover and an air return vent.


MATERIALS
Crafted from premium materials, including a durable Satin Coat Galvanized Steel frame and a Triple Fibre Reinforced Cement Board panel, the SilhouEase 14 offers exceptional resistance to moisture, mold, and water damage. This robust construction ensures that your cover maintains its impeccable appearance even in challenging bathroom environments.

SIZING
  • Drywall Opening-14" x 14"
  • Vent Cover-13.875" x 13.875"
  • Slotted Area-11.875" x 11.875"
  • Number of Slots-30 Slots in total
  • Overall Dimensions-16.375" x 16 .375" x 0.5"

Specs

–
Series:

SilhouEase 14

Product Type:

Air Vent

Height (Wall Opening):

14"

Material:

Satin Coat Galvanized Steel

Overall Size:

14" x 14"

Width (Wall Opening):

14"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy