Apply to be a TradeMaster!
Main product image of SilhouEase 18 Exhaust Fan Removable Flush Mount Bathroom Cover 18" x 18" Drywall Opening
Magnifying glass
Hover image to zoom

SilhouEase 18 Exhaust Fan Removable Flush Mount Bathroom Cover 18" x 18" Drywall Opening

SKU:
SE18
Rating:
(0)
Q&A:
(0)
SilhouEase 18 Exhaust Fan Removable Flush Mount Bathroom Cover 18" x 18" Drywall Opening
Magnifying glass
Hover image to zoom
$244.00 each
In Stock
In Stock
Get 13 Fri, Oct 23 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Satin Coat Galvanized Steel

Description

–
The SilhouEase 18 is a flush-mount, paintable return air vent featuring a magnetic cement board panel, durable galvanized steel frame, and straight-cut slots for unrestricted airflow. Built from non-combustible, moisture- and mold-resistant materials, it delivers a clean, modern look with reliable HVAC performance.

KEY FEATURES
  • Magnetic, removable, triple fibre reinforced cement board panel.
  • 24 Gauge galvanized satin coated steel frame with beaded edge.
  • 4 Rare earth magnets (0.500" diameter x 0.060" thick).
  • Easy installation, primed and ready to paint.
  • Straight cut slots for unrestricted air flow.
  • Made from noncombustible material.
  • Higher impact resistance than conventional drywall.
  • Moisture and water resistant, mold resistant.


MATERIALS
  • Frame Material: Satin Coat Galvanized Steel
  • Vent Cover Material: Triple Fibre Reinforced Cement Board


SIZING
  • Overall Dimensions: 20.375" x 20.375"
  • Drywall Opening: 18" x 18"
  • Vent Cover: 17.875" x 17.875"
  • Slotted Area: 15.956" x 15.956"
  • Number of Slots: 44

Specs

–
Product Type:

Air Vent

Series:

SilhouEase 18

Width (Wall Opening):

18"

Overall Size:

18" x 18"

Material:

Satin Coat Galvanized Steel

Height (Wall Opening):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy