Apply to be a TradeMaster!
Main product image of SilhouEase 8 Exhaust Fan Removable Flush Mount Bathroom Cover 8" x 8" Drywall Opening
Magnifying glass
Hover image to zoom

SilhouEase 8 Exhaust Fan Removable Flush Mount Bathroom Cover 8" x 8" Drywall Opening

SKU:
SE8
Rating:
(0)
Q&A:
(0)
SilhouEase 8 Exhaust Fan Removable Flush Mount Bathroom Cover 8" x 8" Drywall Opening
Magnifying glass
Hover image to zoom
$80.00 each
In Stock
In Stock
Get 270 Fri, Oct 23 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Satin Coat Galvanized Steel

Description

–
The SilhouEase 8 Cover is meticulously crafted to fit into a rough drywall opening of 8" x 8". Its flush-mount design offers a sleek, finished look that seamlessly integrates with your ceiling, concealing your bathroom fan or air return vent while maintaining easy accessibility.

KEY FEATURES
  • Sophisticated Flush-Mount Integration: Designed to blend perfectly with your ceiling, creating a smooth, uninterrupted surface that conceals the vent while providing easy accessibility.
  • Superior Airflow Performance: Features 8 horizontal slots, offering over 14 square inches (92.64 sq cm) of open vent area for efficient airflow without sacrificing elegance.
  • Premium Material Construction: Built with a Satin Coat Galvanized Steel frame for durability.
  • Sophisticated, Low-Profile Aesthetic: Designed to enhance interiors, turning functional ventilation into an integral architectural element.
  • Easy Maintenance: Includes 4 magnetic tabs for secure attachment and easy removal, providing quick access for cleaning or repairs.
  • Customizable and Versatile: The pre-primed surface allows for custom painting, seamlessly integrating with your ceiling's unique design. Compatible with both 1/2" and 5/8" thick drywall for versatile installation.
  • Dual Functionality: Suitable for use as both a bathroom exhaust fan cover and an air return vent.


MATERIALS
Crafted from premium materials, including a durable Satin Coat Galvanized Steel frame and a Triple Fibre Reinforced Cement Board panel, the SilhouEase 8 offers exceptional resistance to moisture, mold, and water damage. This robust construction ensures that your cover maintains its impeccable appearance even in challenging bathroom environments.

SIZING
  • Drywall Opening-8" x 8"
  • Vent Cover-7.625" x 7.625"
  • Slotted Area-5.613" x 5.613"
  • Number of Slots-8 Slots in total
  • Overall Dimensions-10.125" x 10.125" x 0.5"

Specs

–
Series:

SilhouEase 8

Height (Wall Opening):

8"

Material:

Satin Coat Galvanized Steel

Overall Size:

10-1/8" x 10-1/8"

Width (Wall Opening):

8"

Product Type:

Air Vent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy