Apply to be a TradeMaster!
Main product image of Burner Head Protector for Beckett, Ceramic Fiber 2300F (4" OD), 1030
Magnifying glass
Hover image to zoom

Burner Head Protector for Beckett, Ceramic Fiber 2300F (4" OD), 1030

SKU:
1030
Rating:
(2)
Q&A:
(0)
Burner Head Protector for Beckett, Ceramic Fiber 2300F (4" OD), 1030
Magnifying glass
Hover image to zoom
$29.49 each
In Stock
In Stock
Get 2 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
4" OD

Description

–
Lynn 1030 Burner Head Protector, Ceramic Fiber 2300F, Beckett, 4'' O.D.

Features:
  • PRODUCT INFO: Burner head protector for oil-fired boilers and furnaces. Vacuum cast ceramic fiber chamber rated to 2300F.
  • FIT: Beckett burners with 4'' OD tube
  • DIMENSIONS: 4-3/4'' OD x 4-1/16'' ID x 2-9/16''
  • Made in the USA by Lynn Manufacturing, Inc.

Specs

–
Outside Diameter:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Replacement Burner Mounting Gasket for Universal & Beckett (4"), 9550
SKU: 9550-LYNN
Lynn Manufacturing

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good quality

Very good quality, a one service over the telephone
Ard
Me.
26 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect match

This was a perfect match for my Beckett model DU201H unit. Easy to install. Definitely a DIY job.
JonPapy
Baltimore MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy