Apply to be a TradeMaster!
Main product image of Replacement Burner Mounting Gasket for Universal & Beckett (4"), 9550
Magnifying glass
Hover image to zoom

Replacement Burner Mounting Gasket for Universal & Beckett (4"), 9550

SKU:
9550-LYNN
Rating:
(3)
Q&A:
(0)
Replacement Burner Mounting Gasket for Universal & Beckett (4"), 9550
Magnifying glass
Hover image to zoom
$7.22 each
In Stock
In Stock
Get 40 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter

Description

–
Lynn 9550 Replacement Burner Mounting Gasket, Universal & Beckett 4''

Features:
  • PRODUCT INFO: Burner mounting flange gasket, replaces Beckett 3616 and many other gaskets.
  • FIT: Universal design fits all makes and models of burners with approximately 4'' diameter tube. Gasket has punch out holes that can be adjusted to fit a huge variety of bolt patterns. Fits Beckett AF, AFG, SR, SF , CF375, CF500, CF800, NX.
  • MATERIAL: 1/8” thick high temperature Manniglas 1200F rated paper.
  • Made in the USA by Lynn Manufacturing, Inc.

Specs

–
Product Type:

Gasket

Diameter (Inches):

4"

Thickness:

1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

F3 Replacement Burner Head for AF, AFG, SR Series
SKU: F3-BECKETT
R.W. Beckett

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

SupplyHouse products are always excellent

Perfect repacement
pete
Monroeville NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super fast shipping

This replace an existing gasket that was soaked with fuel oil. Perfect fit by the way. Easy to replace!
whodg
Rochester NH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again.

Quality products with excellent help and very fast delivery
Philip
NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy