Apply to be a TradeMaster!
Main product image of Wet Ceramic Fiber Blanket, 2300F Rated, Lynn Kit B, (48"x 14" x 1/2" & 14” x 16” x 1/2"), 1033
Magnifying glass
Hover image to zoom

Wet Ceramic Fiber Blanket, 2300F Rated, Lynn Kit B, (48"x 14" x 1/2" & 14” x 16” x 1/2"), 1033

SKU:
1033
Rating:
(0)
Q&A:
(0)
Wet Ceramic Fiber Blanket, 2300F Rated, Lynn Kit B, (48"x 14" x 1/2" & 14” x 16” x 1/2"), 1033
Magnifying glass
Hover image to zoom
$96.28 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
48" x 14" x 1/2" , 14" x 16" x 1/2"

Description

–
Lynn 1033 Wet Ceramic Fiber Blanket, 2300F Rated, Lynn Kit B, 48''x 14'' x 1/2'' (1 ea) & 14” x 16” x ½” (1 ea))

Features:
  • PRODUCT INFO: Soft and moist 2300F rated ceramic fiber blanket. Ships in a bag, and can be formed to any shape. Hardens when fired or air dried. Material has low thermal conductivity, low thermal mass and resists thermal shock.
  • USES: High temperature moist blanket can be used to repair oil, gas or wood boilers and furnaces. Can be used when access is limited, or a new chamber may not be available. Manufactured exclusively by Lynn Manufacturing with a special process that prevents bacteria growth while in plastic bag. Product has 1 year shelf life.
  • DIMENSIONS: 48” x 14” x ½” and 14” x 16” x ½”, rolled and bagged to retain moisture. For larger sizes see Lynn 1034 or 1035.
  • Made in the USA by Lynn Manufacturing, Inc.

Specs

–
Product Type:

Fiber Blanket

Size:

48" x 14" x 1/2"

14" x 16" x 1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy