Fiber Boards and Blankets are ceramic fiber insulation products used to repair or rebuild the combustion chamber of an oil, gas, or wood-fired heating appliance. Lynn Manufacturing supplies this category, with both a rigid vacuum-cast board and a flexible Kaowool blanket, both rated to withstand temperatures up to 2300°F. The board carries a density of 16 pounds per cubic foot and holds up to the thermal cycling a combustion chamber sees every time a burner fires, resisting cracking that can develop in older refractory material. The blanket version comes in dry, cut-to-size form or as a wet, moldable blanket that hardens once fired or air dried, which makes it useful for irregular chamber shapes a rigid board cannot match. Heating technicians reach for these products when a boiler's original chamber has deteriorated and needs to be rebuilt rather than replaced outright, since a correctly sized ceramic fiber chamber restores proper combustion without a full appliance swap.
Subcategories
Buying Guide
Matching the product to the boiler model is the starting point, since many combustion chambers are built to a specific shape for a specific manufacturer's equipment. Combustion chamber kits packaged for models from Weil McLain, Burnham, Peerless, and other common brands remove the guesswork of cutting board or blanket to the correct dimensions, and checking the boiler's model number against the available kits before ordering saves time over sourcing individual pieces. For jobs without a matching kit, the choice comes down to board or blanket. A rigid ceramic fiber board suits a chamber with flat walls and a defined floor, while a flexible blanket works better on irregular shapes or where the existing chamber geometry does not match a standard rectangular form. Within the blanket options, dry blanket arrives ready to cut and install, while wet blanket ships pre-moistened and moldable by hand, which makes it useful for patching or shaping around existing refractory rather than tearing out and replacing a whole chamber. Fiber Boards and Blankets are both rated to withstand 2300°F, well above the flame temperatures seen in residential oil and gas combustion, so temperature rating is rarely the deciding factor between the two; shape, chamber condition, and whether a matched kit exists for the specific boiler model matter more. Technicians doing combustion chamber work regularly tend to stock both board and blanket in common sizes to cover whichever repair comes up without a special order.
Frequently Asked Questions
What is the difference between ceramic fiber board and ceramic fiber blanket?
Ceramic fiber board is a rigid, vacuum-cast panel suited to combustion chambers with flat walls and a defined floor shape. Ceramic fiber blanket is flexible and better suited to irregular chamber shapes or patch repairs where a rigid panel will not conform. Both are rated to withstand temperatures up to 2300°F and are used to rebuild combustion chambers in oil, gas, or wood-fired equipment.
What temperature can Lynn Manufacturing fiber board and blanket withstand?
Lynn Manufacturing's ceramic fiber board and Kaowool blanket are both rated to 2300°F, well above the flame temperatures found in residential oil and gas combustion chambers. The same rating applies to both the rigid board and the flexible blanket versions. The high temperature tolerance is what makes the material suitable for direct contact with a burner flame.
What is wet ceramic fiber blanket used for?
Wet ceramic fiber blanket ships pre-moistened with waterglass and stays moldable by hand until it is fired or air dried, at which point it hardens into a rigid form. Technicians use it to patch or shape a combustion chamber repair around existing refractory material rather than tearing out the whole chamber. It is especially useful on irregular shapes that a pre-cut rigid board cannot match.
Are there combustion chamber kits for specific boiler brands?
Combustion chamber kits are packaged for specific boiler models from manufacturers including Weil McLain, Burnham, Peerless, and others, with the fiber board or blanket pieces already sized for that chamber. Checking the boiler's model number against the available kits before ordering avoids cutting board or blanket to size individually. Kits also typically include the refractory cement and installation instructions needed for the repair.
Can ceramic fiber board be used in wood-fired equipment as well as oil and gas boilers?
Ceramic fiber board and blanket rated to 2300°F are suited to oil, gas, and wood-fired applications, along with other high-heat equipment such as stoves, kilns, and forges. The material's low thermal conductivity and resistance to thermal shock hold up across these different fuel types. Matching the board or blanket dimensions to the specific appliance's chamber is still necessary regardless of fuel type.