Apply to be a TradeMaster!
Main product image of Wet Ceramic Fiber Blanket for 2300F Rated & Lynn 1035 (36” x 24" x 1/2")
Magnifying glass
Hover image to zoom

Wet Ceramic Fiber Blanket for 2300F Rated & Lynn 1035 (36” x 24" x 1/2")

SKU:
1035
Rating:
(0)
Q&A:
(0)
Wet Ceramic Fiber Blanket for 2300F Rated & Lynn 1035 (36” x 24" x 1/2")
Magnifying glass
Hover image to zoom
$108.73 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
36" x 24" x 1/2"

Description

–
Lynn 1035 Wet Ceramic Fiber Blanket, 2300F Rated, Lynn 1035, 36” x 24'' x 1/2''

Features:
  • PRODUCT INFO: Soft and moist 2300F rated ceramic fiber blanket. Ships in a bag, and can be formed to any shape. Hardens when fired or air dried. Material has low thermal conductivity, low thermal mass and resists thermal shock.
  • USES: High temperature moist blanket can be used to repair oil, gas or wood boilers, furnaces, kilns and forges. Can be used when access is limited, or a new chamber may not be available. Manufactured exclusively by Lynn Manufacturing with a special process that prevents bacteria growth while in plastic bag. Product has 1 year shelf life.
  • DIMENSIONS: 36” x 24” x ½” rolled and bagged to retain moisture. For other sizes see Lynn 1032 or 1034.
  • Made in the USA by Lynn Manufacturing, Inc.

Specs

–
Product Type:

Fiber Blanket

Size:

36" x 24" x 1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy