Apply to be a TradeMaster!
Main product image of Ceramic Fiber Board, 2300F Rated (36” x 24” x 2”), 1063
Magnifying glass
Hover image to zoom

Ceramic Fiber Board, 2300F Rated (36” x 24” x 2”), 1063

SKU:
1063
Rating:
(0)
Q&A:
(0)
Ceramic Fiber Board, 2300F Rated (36” x 24” x 2”), 1063
Magnifying glass
Hover image to zoom
$319.40 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
36" x 24" x 2"

Description

–
Lynn 1063 Ceramic Fiber Board, 2300F Rated , 36” x 24” x 2”, 1 Pcs/Pkg

Features:
  • PRODUCT INFO: Vacuum cast ceramic fiber refractory board rated to 2300 degrees Fahrenheit. 16 lbs/ft2 density. Material has low thermal conductivity, low thermal mass and resists thermal shock.
  • USES: This high temperature board is used to repair or build combustion chambers or fireboxes in oil, gas or wood fired boilers and furnaces. Commonly used to make target walls, front plates and floor insulation. Can be easily cut with a knife or hacksaw. Can be drilled or machined. This product also has many other uses including wood stoves, forges, kilns and evaporators.
  • DIMENSIONS: 36” x 24” x 2” (1 Pcs/Pkg). Many other sizes available, see Lynn items 1019, 1021, 1022, 1023.
  • Made in the USA by Lynn Manufacturing, Inc.

Specs

–
Product Type:

Fiber Board

Size:

36" x 24" x 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy