Apply to be a TradeMaster!
Main product image of Flame Guard, 2100F Superwool Blanket w/ Heavy Foil (12” x 10” x 1/2"), 9351
Magnifying glass
Hover image to zoom

Flame Guard, 2100F Superwool Blanket w/ Heavy Foil (12” x 10” x 1/2"), 9351

SKU:
9351
Rating:
(1)
Q&A:
(0)
Flame Guard, 2100F Superwool Blanket w/ Heavy Foil (12” x 10” x 1/2"), 9351
Magnifying glass
Hover image to zoom
$30.40 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Lynn 9351 Flame Guard, 2200F Superwool Blanket with Heavy Foil – 12” x 10” x ½”

Features:
  • USES: Flame Guard protects work area from scorching, burning and charring while soldering, brazing, welding, grinding or cutting. Very thick foil is attached to the back side which allows the product to be formed into shape or wrapped around copper pipes while soldering.
  • PRODUCT INFO: Product is reusable and can withstand 2200F on the Superwool blanket side.
  • DIMENSIONS: 12” x 10” x ½”
  • Made in the USA by Lynn Manufacturing, Inc.

Specs

–
Type:

Blanket

Product Type:

Shield
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
You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This product worked exactly how we needed it to

We use this product as an insulation around temperature probes during calibration
Laerie Inc
Berthoud CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?