Apply to be a TradeMaster!
Main product image of Blue Monster Torch-Guard Heat Shield (12" x 12")
Magnifying glass
Hover image to zoom

Blue Monster Torch-Guard Heat Shield (12" x 12")

SKU:
71034
Rating:
(2)
Q&A:
(0)
Blue Monster Torch-Guard Heat Shield (12" x 12")
Magnifying glass
Hover image to zoom
$19.43 each
In Stock
In Stock
Get 87 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 12"

Description

–
The Blue Monster Torch-Guard Heat Shield provides protection up to, but not exceeding 2500F. It is asbestos free and features high-strength, needle-punched carbon fiber. It has two grommets for hanging, is flexible and will not peel, flake or break down.

Specs

–
Size:

12" x 12"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1/2" Copper 90° Elbow
SKU: 31272
Elkhart

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Recommended & works as expected

No problem, helps & protects the area from heat damage.
Si senoir
deep in Oregon
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Saved my life!!

I had to sweat pipes in crawl space because everyone wanted to charge too much for job! If not for this torch guard it would've been impossible. This is my first time trying this type of thing and wasn't sure if it would work but after a few pipes I was very pleased!! If it last just for this job it was worth every penny! I was totally worried about sweating pipes close to fiberglass insulation but it blocked the flame and I had no worries! ( had an extinguisher just in case) 👍🏾
Ish
New York
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy