Apply to be a TradeMaster!
Main product image of Kaowool 2300F Ceramic Fiber Blanket (100” x 24” x 1"), 9453
Magnifying glass
Hover image to zoom

Kaowool 2300F Ceramic Fiber Blanket (100” x 24” x 1"), 9453

SKU:
9453
Rating:
(0)
Q&A:
(0)
Kaowool 2300F Ceramic Fiber Blanket (100” x 24” x 1"), 9453
Magnifying glass
Hover image to zoom
$192.06 each
Backorder
Backorder
Get it Fri, Nov 13 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
100" x 24" x 1"

Description

–
Lynn 9453 Kaowool 2300F Ceramic Fiber Blanket, 100” x 24” x 1”

Features:
  • PRODUCT INFO: Soft high temperature blanket, rated to 2300F. Made from ceramic fiber. Comes with instructions.
  • USES: Commonly used in oil, gas and wood fire boilers, furnaces, stoves, kilns and forges. Packaged in a small quantity for smaller projects. Can be used a floor blanket on oil fire boiler. Can be held in position with refractory cement or waterglass. Cut easily with knife or sharp scissors.
  • DIMENSIONS: 100” x 24'' x 1''. Rolled and boxed. For other sizes see Lynn 9451 and 9449.
  • Made in the USA by Lynn Manufacturing, Inc.

Specs

–
Product Type:

Fiber Blanket

Size:

100" x 24" x 1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy