Apply to be a TradeMaster!
Main product image of Superwool Plus 2100F Gasket Paper, Small Sheets (15" x 24" x 1/8") (4 Pieces) , 9600
Magnifying glass
Hover image to zoom

Superwool Plus 2100F Gasket Paper, Small Sheets (15" x 24" x 1/8") (4 Pieces) , 9600

SKU:
9600-LYNN
Rating:
(2)
Q&A:
(0)
Superwool Plus 2100F Gasket Paper, Small Sheets (15" x 24" x 1/8") (4 Pieces) , 9600
Magnifying glass
Hover image to zoom
$65.86 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
15" x 24" x 1/8"

Description

–
Lynn 9600 Gasket Paper, Superwool Plus, 2100F, Small Sheets, 15'' x 24'' x 1/8'', 4 pcs/pkg

Features:
  • PRODUCT INFO: High temperature gasket paper rated to 2100F. Soft pliable material.
  • USE: Used on the oil, gas and wood fired boiler, furnaces, stoves, kilns, evaporators and forges as a gasket material. Often used to seal doors and access points. Easy to cut with a knife.
  • Size: 24 x 15 x 1/8'', 4 Pcs/pkg
  • Made in the USA by Lynn Manufacturing, Inc.

Specs

–
Product Type:

Gasket Paper

Size:

15" x 24" x 1/8"

Thickness:

1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent product and fairly priced!

The gasket material is nice and easy to cut to whatever patterns I need. Very fast shipping!
KS
ALPENA, MI 49707
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service & items

Fast delivery, accurate description, & good quality.
Pajaro Locao
Bucks County PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy