Apply to be a TradeMaster!
Main product image of 10" 5 Wing CCW Fan Blade w/ Hub (30°)
Magnifying glass
Hover image to zoom

10" 5 Wing CCW Fan Blade w/ Hub (30°)

Brand:
MARS
SKU:
07596
Rating:
(0)
Q&A:
(0)
10" 5 Wing CCW Fan Blade w/ Hub (30°)
Magnifying glass
Hover image to zoom
$49.91 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CCW
Product Highlight: Diameter (Inches)
10" Diameter
Product Highlight: Material
Aluminum

Description

–
MARS fixed hub heavy duty condenser fan blades have been designed to serve as drop-in replacements for many OEM applications. Hub location is on the intake side unless otherwise noted. Always note original fan blade hub location (intake or discharge) and match when selecting fixed hub replacement fan blades.

  • Number of Blades: 5
  • Pitch (Degree): 30
  • Bore Diameter Inches: 5/16"
  • Rotation: CCW
  • Diameter Inches: 10

Specs

–
Number of Blades:

5

Rotation:

CCW

Pitch:

30°

Bore:

5/16"

Diameter (Inches):

10"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy