Apply to be a TradeMaster!
Main product image of 270-324 MFD Round Start Capacitor (220/250V)
Magnifying glass
Hover image to zoom

270-324 MFD Round Start Capacitor (220/250V)

Brand:
MARS
SKU:
11054
Rating:
(0)
Q&A:
(0)
270-324 MFD Round Start Capacitor (220/250V)
Magnifying glass
Hover image to zoom
$22.10 each
In Stock
In Stock
Get 28 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
MFD: 
270-324
43-5688-108124-156145-175189-227270-324
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220-250V
Product Highlight: MFD
270-324 MFD
Product Highlight: Shape
Round

Description

–
Note: Image may not be exact representation of item.

Features:
  • Offers the widest selection of ratings in the industry
  • Hermetically Sealed black Bakelite case permanently protects the capacitor from oil, dirt, grease or moisture
  • Smallest dimensions for general replacement
  • UL & CUL


Specifications:
  • Type: Motor Start
  • Shape: Round
  • MFD Rating: 270-324
  • Voltage: 220/250V
  • Hz: 50/60
  • Width: 2.06"
  • Temp Range: -40C to 65C
  • Terminals: 2
  • Case Construction: Phenolic
  • Starts Per Hour: 15

Specs

–
Type:

Capacitor

MFD:

270-324

Voltage:

220-250V

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy