Apply to be a TradeMaster!
Main product image of 189-227 MFD Round Start Capacitor (330V)
Magnifying glass
Hover image to zoom

189-227 MFD Round Start Capacitor (330V)

Brand:
MARS
SKU:
11068
Rating:
(1)
Q&A:
(0)
189-227 MFD Round Start Capacitor (330V)
Magnifying glass
Hover image to zoom
$24.46 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
MFD: 
189-227
88-108108-130124-156145-175161-193189-227

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
330v
Product Highlight: MFD
189-227 MFD
Product Highlight: Shape
Round

Description

–
Electrolytic Capacitors for Motor Starting Applications.

Features:
  • The largest assortment of replacements in the industry!
  • Smallest dimensions for general replacements.
  • Hermetically sealed black Bakelite case permanently protects the capacitor from oil, dirt, grease or moisture.
  • New and improved terminal construction capable of withstanding increased heat. This terminal will generate less heat when applied under severe hot humid environment.

Specs

–
Type:

Capacitor

MFD:

189-227

Voltage:

330v

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
CURRENT ITEM
Product Image of 189-227 MFD Round Start Capacitor (330V)
189-227 MFD Round Start Capacitor (330V)
SKU: 11068
(1)
189-227
330v
Round
189-227
330v
Round

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works as expected

Smaller form factor than failed device it replaced; yet same ratings.
Happy Camper
Southern Oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy