Apply to be a TradeMaster!
Main product image of 30 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom

30 MFD Oval Run Capacitor (440V)

Brand:
MARS
SKU:
12041
Rating:
(0)
Q&A:
(0)
30 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$18.58 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
30 MFD
Product Highlight: Shape
Oval
Product Highlight: Height (Inches)
7.5" Height
Product Highlight: Width (Inches)
2.806" Width

Description

–
30 MFD Oval Run Capacitor (440V)

Image depicted is only representative and may not reflect actual product.

Specs

–
MFD:

30

Voltage:

440v

Shape:

Oval

Width (Inches):

2.806"

Height (Inches):

7.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
Width (Inches)
Height (Inches)
CURRENT ITEM
Product Image of 30 MFD Oval Run Capacitor (440V)
30 MFD Oval Run Capacitor (440V)
SKU: 12041
30
440v
Oval
2.806"
7.5"
30
440/370V
Oval
2"
3.75"
30
440/370V
Oval
2.80"
3.46"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy