Apply to be a TradeMaster!
Main product image of 70 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom

70 MFD Oval Run Capacitor (370V)

Brand:
MARS
SKU:
12089
Rating:
(0)
Q&A:
(0)
70 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$24.97 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
70 MFD
Product Highlight: Shape
Oval
Product Highlight: Height (Inches)
9.5" Height
Product Highlight: Width (Inches)
2.806" Width

Description

–
Features:
  • MARS offers the widest selections of ratings in the industry
  • Non-PCB capacitors.
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements smallest dimensions available
  • UL and CSA listings available
  • 50/60 Hz

Specs

–
Type:

Capacitor

MFD:

70

Voltage:

370V

Shape:

Oval

Width (Inches):

2.806"

Height (Inches):

9.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
MFD
Voltage
Shape
Width (Inches)
Height (Inches)
CURRENT ITEM
Product Image of 70 MFD Oval Run Capacitor (370V)
70 MFD Oval Run Capacitor (370V)
SKU: 12089
70
370V
Oval
2.806"
9.5"
70
370V
Oval
2-3/4"
2.91"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy