Apply to be a TradeMaster!
Main product image of 80/7.5 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom

80/7.5 MFD Oval Run Capacitor (440V)

Brand:
MARS
SKU:
12298
Rating:
(1)
Q&A:
(0)
80/7.5 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$52.51 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Shape: 
Oval
Round
MFD: 
80/7.5

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
80/7.5 MFD
Product Highlight: Shape
Oval

Description

–
Dual section run capacitors are used primarily to serve two microfarad applications. They can, however, by making various combinations of parallel connections, be used to obtain many other microfarad ratings.

Features:
  • MARS offers the widest selections of ratings in the industry
  • Non-PCB capacitors.
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL and CSA listings available
  • 50/60 Hz

Specs

–
Type:

Capacitor

MFD:

80/7.5

Voltage:

440v

Shape:

Oval

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
CURRENT ITEM
Product Image of 80/7.5 MFD Oval Run Capacitor (440V)
80/7.5 MFD Oval Run Capacitor (440V)
SKU: 12298
(1)
80/7.5
440v
Oval

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Saving by DIY and SupplyHouse.com replacing Start Capacitor

Fixed my AC and saved at least $1000 by doing it myself. Delivery was as advertized and everything worked great. Thanks Supplyhouse.com
Ray in AZ
Arizona
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy