Apply to be a TradeMaster!
Main product image of 50 MFD Round Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

50 MFD Round Run Capacitor (440/370V)

Brand:
MARS
SKU:
14251
Rating:
(0)
Q&A:
(0)
50 MFD Round Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$62.64 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
50 MFD
Product Highlight: Shape
Round
Product Highlight: Height (Inches)
4.25" Height
Product Highlight: Width (Inches)
2-1/2" Width

Description

–
  • Product of USA
  • Tested and approved by every major US motor company and compressor company
  • CSA approved and UL recognized
  • 5 year warranty

Note: Image displayed does not represent actual product.

Specs

–
Voltage:

440/370V

Type:

Capacitor

MFD:

50

Shape:

Round

Width (Inches):

2-1/2"

Height (Inches):

4.25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Width (Inches)
Height (Inches)
MARS
440/370V
50
Round
2-1/2"
4.25"
440/370V
50
Round
2"
3.88"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy