Apply to be a TradeMaster!
Main product image of Direct Replacement Relay for Copeland
Magnifying glass
Hover image to zoom

Direct Replacement Relay for Copeland

Brand:
MARS
SKU:
16023
Rating:
(0)
Q&A:
(0)
Direct Replacement Relay for Copeland
Magnifying glass
Hover image to zoom
$42.04 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
35 Amps
Product Highlight: Horse Power
1/3 HP

Description

–
  • Bracket Type: Tab Type Bracket Integrated To The Plastic Cover
  • Contact Rating Amps: 35
  • Relay Type: Motor Starting
  • Pick-up Voltage: 180 to 195
  • Hold Voltage: 375
  • Drop-out Voltage: 40 to 105
  • Hz: 60
  • H.P. Rating: 1/3
  • Terminal Style: Quick Connect
  • Specs

    –
    Product Type:

    Relay

    Amperage:

    35

    Horse Power:

    1/3

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy