Apply to be a TradeMaster!
Main product image of 220V Potential Relay
Magnifying glass
Hover image to zoom

220V Potential Relay

Brand:
MARS
SKU:
16025
Rating:
(4)
Q&A:
(0)
220V Potential Relay
Magnifying glass
Hover image to zoom
$65.96 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220v

Specs

–
Product Type:

Relay

Voltage:

220v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

GE 3ARR3J4A4 replacement for Trane AC unit

As mentioned on the review by Dan (thank you Dan), this is a 1:1 replacement part for the Trane relay (GE 3ARR3J4A4). The attachment points are the same and the dimensions are identical. Drop-in replacement. This was installed about 4 weeks ago. Probably did over 50 starts already without any issue. Recommended. The ordering and shipping process by SupplyHouse was easy and quick.
DYI by force
Greenwich, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement option

I use these as replacements for well pump control boxes. Works fine, great price compared to local distribution.
TVG
Oregon
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement for GE relay

Repair of Trane heatpump
Mad scientist
Oregon
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This potential relay is a good replacement for GE 3ARR3J4A4.

Its pick-up voltage and other electrical characteristics are very close to the GE 3ARR3J4A4, which is the potential relay used by my older Trane central AC to control start up of the condenser fan motor. It also has a very similar geometry for wiring and attachment. I am assuming that it will give me years of good service. It is a good idea to also replace this component when your start capacitor goes bad in order to be sure your fan motor is protected.
Dan the DIYer
Philly
10 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy