Apply to be a TradeMaster!
Main product image of 395V 66 Potential Relay
Magnifying glass
Hover image to zoom

395V 66 Potential Relay

Brand:
MARS
SKU:
19005-MARS
Rating:
(2)
Q&A:
(0)
395V 66 Potential Relay
Magnifying glass
Hover image to zoom
$134.05 each
In Stock
In Stock
Get 20 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
395v

Description

–
395V 66 Potential Relay

The MARS potential relay service kit has become an industry standard since its introduction twenty years ago. Its long-term reliability and easy replacement have been the key to its success. The wide calibration ranges and the universal bracket make the MARS potential relay service kit a must on every service truck.

Features:
  • Genuine MARS relays replace thousands of O.E.M. models
  • Non-Positional
  • Wide range of selectivity
  • QC-6 Kit included with each relay to convert screw-on to push-on
  • nstructions and wiring diagram included in each relay
  • Universal break-off bracket on each relay. Simply snap-off parts not needed
  • The six most popular relays available in a service kit?19001 MARS 6 PAK?complete cross reference guide included in each kit
  • UL and CSAlistings available

Specs

–
Product Type:

Relay

Voltage:

395v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good product to use

Working good
Paul
Massachusetts
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product.

I would recommend over and over, the shipping is fast and the product is exactly what I was looking for.
Edgar
San antonio, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy