Apply to be a TradeMaster!
Main product image of 420V 171 Potential Relay
Magnifying glass
Hover image to zoom

420V 171 Potential Relay

Brand:
MARS
SKU:
19171
Rating:
(0)
Q&A:
(0)
420V 171 Potential Relay
Magnifying glass
Hover image to zoom
$33.32 each
In Stock
In Stock
Get 9 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
420v

Description

–
MARS series relays are manufactured for the HVAC industry. These relays meet all requirements for original equipment relays.

Features:
  • Replaces thousands of OEM Relays
  • Long term reliability and easy replacement
  • UL/CSA Listed
  • Instructions and wiring diagram included in each relay
  • Class "B" insulation

Specifications:
  • Bracket Type: Tab Mount
  • Contact Rating Amps: 35
  • Pick-up Voltage: 212-232
  • Relay Type: Potential
  • Continuous Coil Voltage: 420
  • Drop-out Voltage: 60-121
  • Hz: 60
  • Terminal Style: 1/4" Quick Connect

Specs

–
Product Type:

Relay

Voltage:

420v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy