Apply to be a TradeMaster!
Main product image of DPDT Relay/Transformer Fan Control Center 120/208/240 to 24V
Magnifying glass
Hover image to zoom

DPDT Relay/Transformer Fan Control Center 120/208/240 to 24V

Brand:
MARS
SKU:
24010
Rating:
(7)
Q&A:
(0)
DPDT Relay/Transformer Fan Control Center 120/208/240 to 24V
Magnifying glass
Hover image to zoom
$62.22 each
In Stock
In Stock
Get 11 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Horse Power
3/4 HP

Description

MARS series 240 fan centers provide convenient low voltage control of one and two speed fan motors and auxiliary circuits in heating, cooling, or heating/cooling applications. Each MARS fan center is a reliable, compact unit consisting of a 24 volt control transformer and a plug-in switching relay mounted on a 4" square electrical junction box cover.All line voltage connections are made inside the box with color coded pre-stripped leads. Low voltage connections.

Features:
  • DPDT relay switching options
  • UL 1585 40VA transformer
  • Color coded leads
  • Low voltage terminal board
  • Mounts directly to 4" electrical box
  • 50/60 Hertz

Specs

Product Type:

Transformer

Voltage (Primary):

240V

208V

120V

Voltage (Secondary):

24v

Horse Power:

3/4

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage (Primary)
Voltage (Secondary)
CURRENT ITEM
Product Image of DPDT Relay/Transformer Fan Control Center 120/208/240 to 24V
DPDT Relay/Transformer Fan Control Center 120/208/240 to 24V
SKU: 24010
(7)
240V
208V
120V
24v

Product Reviews

4.43 out of 7 reviews
83% would recommend this product
4.43
out of 7 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Fan center relay

I've used this type before. First time I bought here. It's very versified in use of system ops. Easy and does the job.
Ray
RI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good cualitie ⭐️⭐️⭐️⭐️⭐️

Good price, good cualitie and so fast! ⭐️⭐️⭐️⭐️⭐️
Juan
Reading Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not worth it

I ordered this part the first time and got a ball valve in the mail instead of the fan control. So it is pretty apparent they have nobody in the warehouse who has any knowledge of HVAC products, and are just part pullers. I ordered it a second time and received everything but the relay that is supposed to come with it. To make a long story short, I would not recommend using this company for any parts that you need in a timely manner.
TJ
North Carolina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product was an exact replacement.

Works perfectly.
Bill
Canaan NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As expected

Worked great
Andrew
Maine
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy here again

Quality parts exact fit excellent prices overnight shipping is great when in a bind for parts
piker
nj
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Matches description. Could use a better schematic but if you're replacing with same it's easy enough to just match the existing connections. Great service. Quick delivery.
DP
GA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy