Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Compressors
Compressor Parts & Accessories
Crankcase Heaters
70W Round Compressor Heater (480V)
Brand:
MARS
SKU:
32635
Rating:
(0)
Q&A:
(0)
Hover image to zoom
32635 has been discontinued
Discontinued April 1, 2026
This product was discontinued by the manufacturer.
MANUALS (1)
Specification Sheet
Specification Sheet
Product Highlights
–
70 Watts
480V
Description
–
Features:
Corrosion resistant exterior
High temperature silicone rubber element and insulated leads
30" leads
Wattage for each model matches compressor requirements
Completely moisture proof
Installs quickly and easily
Nominal power consumption
UL & CSA Listed
Hide Description
Specs
–
Type:
Heater
Wattage:
70
Voltage:
480V
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video