Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
10 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (6)
Show
In Stock Only
(6)
Brand
–
Danfoss Filter (1)
Danfoss (1)
MARS Filter (5)
MARS (5)
Packard Filter (4)
Packard (4)
Voltage
–
120v Filter (3)
120v (3)
240v Filter (1)
240v (1)
208V Filter (1)
208V (1)
277v Filter (1)
277v (1)
460v Filter (1)
460v (1)
480V Filter (1)
480V (1)
Wattage
–
35 Filter (1)
35 (1)
65 Filter (1)
65 (1)
Review Score
–
4 Filter (1)
(1)
Home
HVAC Supplies
Compressors
Compressor Parts & Accessories
Crankcase Heaters
Crankcase Heaters
Need a little help?
View our Resources
10 items
FILTER
Grid
List
Sort: Top Sellers
CHU40208-277 Compare Checkbox
Compare
Universal Self-Regulating Crankcase Heater (208-277V)
SKU:
CHU40208-277
Packard
SKU:
CHU40208-277
Brand:
Packard
–
+
$86.71
each
ADD TO CART
Add to List
In Stock
Get 20 by
Mon, Nov 23
Total Available: 41
In Stock
Get 20 by
Mon, Nov 23
Total Available: 41
Add to List
70971 Compare Checkbox
Compare
Self-Regulating Crankcase Heater, 240V
SKU:
70971
MARS
SKU:
70971
Brand:
MARS
(1)
–
+
$112.27
each
ADD TO CART
Add to List
In Stock
Get 8 by
Mon, Nov 23
In Stock
Get 8 by
Mon, Nov 23
Add to List
CHU40120 Compare Checkbox
Compare
Universal Self-Regulating Crankcase Heater (120V)
SKU:
CHU40120
Packard
SKU:
CHU40120
Brand:
Packard
–
+
$89.74
each
ADD TO CART
Add to List
In Stock
Get 7 by
Mon, Nov 23
Total Available: 17
In Stock
Get 7 by
Mon, Nov 23
Total Available: 17
Add to List
CH2553 Compare Checkbox
Compare
Universal Self-Regulating Crankcase Heater (480V)
SKU:
CH2553
Packard
SKU:
CH2553
Brand:
Packard
–
+
$23.01
each
ADD TO CART
Add to List
In Stock
Get 23 by
Mon, Nov 23
Total Available: 50
In Stock
Get 23 by
Mon, Nov 23
Total Available: 50
Add to List
120Z0466 Compare Checkbox
Compare
Crankcase Heater (460V)
SKU:
120Z0466
Danfoss
SKU:
120Z0466
Brand:
Danfoss
–
+
$63.07
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Add to List
34658 Compare Checkbox
Compare
480v 6000w Heater
SKU:
34658
MARS
SKU:
34658
Brand:
MARS
–
+
$81.50
each
ADD TO CART
Add to List
In Stock
Get 4 by
Tue, Nov 24
In Stock
Get 4 by
Tue, Nov 24
Add to List
CH1982 Compare Checkbox
Compare
Crankcase Heater (120V/35W/OVAL)
SKU:
CH1982
Packard
SKU:
CH1982
Brand:
Packard
–
+
$16.72
each
ADD TO CART
Add to List
Out of Stock
Get it by
Mon, Dec 7 - Mon, Dec 14
Out of Stock
Get it by
Mon, Dec 7 - Mon, Dec 14
Add to List
32621-MARS Compare Checkbox
Compare
Belt 240v 50w Crankcase Heater
SKU:
32621-MARS
MARS
SKU:
32621-MARS
Brand:
MARS
–
+
$34.46
each
ADD TO CART
Add to List
In Stock
Get 13 by
Mon, Nov 23
Total Available: 16
In Stock
Get 13 by
Mon, Nov 23
Total Available: 16
Add to List
70970 Compare Checkbox
Compare
Self-Regulating Crankcase Heater, 120V
SKU:
70970
MARS
SKU:
70970
Brand:
MARS
–
+
$112.27
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Add to List
32631 Compare Checkbox
Compare
240v 25 Watts Crankcase Heater
SKU:
32631
MARS
SKU:
32631
Brand:
MARS
–
+
$39.39
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Crankcase Heaters
This category contains Crankcase Heaters manufactured by Tutco and Copeland Compressor.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video