Apply to be a TradeMaster!
Main product image of SPST Thermal Time Delay Relay (24V)
Magnifying glass
Hover image to zoom

SPST Thermal Time Delay Relay (24V)

Brand:
MARS
SKU:
33243
Rating:
(1)
Q&A:
(0)
SPST Thermal Time Delay Relay (24V)
Magnifying glass
Hover image to zoom
$38.62 each
In Stock
In Stock
Get 14 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open

Description

–
MARS time delay relays are used for a variety of applications in heating and air conditioning. They operate by means of a solid state PTC (positive temperature coefficient) device which heats up as current passes through it from the control circuit. This heat causes a positive, snap-acting disc to make or break the necessary contacts.

Product Features:
  • Shock & vibration resistant internal snap action automatic reset switch mechanism assures positive make/break action
  • Non-positional
  • Wide selection for any application
  • Voltage and ambient compensated
  • UL and CSA listed
  • Used for electric heat, air conditioning, heat pumps, gas & oil furnaces, unit heaters and commercial refrigeration

Product Specifications:
  • Type: SPST
  • Number of Switches: 1
  • Main Switch on Time(Sec): 1-60
  • Main Switch Off Time (Sec): 1-45
  • Number of Timings: 1
  • FLA @ 240V: 25
  • Control Volts: 24

Specs

–
Type:

Relay

Voltage:

24V

Position:

Normally Open

Output:

SPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would, if needed, buy this product again.

The Modine heater in my workshop was acting up and I determined that it needed a new snap switch. Delivery was super-fast and the heater now runs great.
Cranberry Ridge
Namakagon area
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy