Apply to be a TradeMaster!
Main product image of DPST 2 Switch Sequencer
Magnifying glass
Hover image to zoom

DPST 2 Switch Sequencer

Brand:
MARS
SKU:
33246
Rating:
(0)
Q&A:
(0)
DPST 2 Switch Sequencer
Magnifying glass
Hover image to zoom
$40.15 each
In Stock
In Stock
Get 6 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Features:
  • Solid State dependability
  • Replaces Honeywell and White-Rodgers
  • Ambient rated from 20°F. to 160°F.
  • Used on both separate blower and element and combination blower and element systems
  • Total 24 Volt control
  • Standard double quick-connect terminals for combination fan and element systems
  • Full-load-rated auxiliary contacts
  • 7.2 KW combination fan and element rated contacts (23A. resistive, 7A. motor load)
  • Non-positional
  • Voltage and ambient self compensating positive temperature coefficient (PTC) heater elements
  • Individually packaged with wiring diagrams for up to seven element furnaces.
  • UL and CSA listing available

Specs

–
Type:

Sequencer

Action:

DPST

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy