Apply to be a TradeMaster!
Main product image of Defrost Thermostat, Open 20°F Close 5°F
Magnifying glass
Hover image to zoom

Defrost Thermostat, Open 20°F Close 5°F

Brand:
MARS
SKU:
33435
Rating:
(0)
Q&A:
(0)
Defrost Thermostat, Open 20°F Close 5°F
Magnifying glass
Hover image to zoom
$100.52 each
In Stock
In Stock
Get 6 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Surface
Product Highlight: Voltage
120/240V

Description

–
MARS has selected the most popular Klixon disc-type thermostats found in commercial refrigeration. These controls cover a wide assortment of applications including supermarket cases and walkin, reach-in, and beverage coolers.

Features:
  • Used on refrigeration cases, coils, with many other commercial applications
  • Long lead wires supplied to satisfy most requirements
  • Used by Hussman, Friedrich, Larkin, Schaefer, etc.
  • 1 inch discs fully encapsulated for trouble-free use
  • Mounts directly on coil tube or surface for maximum temperature response
  • UL and CSA listings available
  • 25 resistive amps maximum

Specs

–
Open Temperature:

20°F

Close Temperature:

5°F

Mount:

Surface

Voltage:

120/240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy