Apply to be a TradeMaster!
Main product image of 1/4" Female Flare S.A.E. Mounting Fan Cycling Control (210 PSI Cut Out)
Magnifying glass
Hover image to zoom

1/4" Female Flare S.A.E. Mounting Fan Cycling Control (210 PSI Cut Out)

Brand:
MARS
SKU:
43306
Rating:
(1)
Q&A:
(0)
1/4" Female Flare S.A.E. Mounting Fan Cycling Control (210 PSI Cut Out)
Magnifying glass
Hover image to zoom
$47.20 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Connection Type
SAE Flare Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
1/4" Female Flare S.A.E. Mounting Fan Cycling Control (210 PSI Cut Out)

Fan cycling switches provide refrigeration and air conditioning from low ambient conditions.

Specifications:
  • Contacts rated at 6 amps, 24-240 volts
  • 1/4" female flare S.A.E. mounting
  • 18" leads
Features:
  • Tamper proof construction
  • Direct mounting on tubing
  • UL& CSArecognized

Specs

–
Size:

1/4"

Connection Type:

SAE Flare

Thread Type:

Female

Cut-Out PSI:

210

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I like this product and I would like to buy again

When I see this product online it was made by senseta manufacturer and when I received there was only one of them made by sensata and other three was made by Mars but it works.
Harry
Dublin, GEORGIA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy