Apply to be a TradeMaster!
Main product image of SPST Fixed Setting Pressure Control w/ High Pressure Cut-Out (375 PSI Cut Out, 275 PSI Cut In)
Magnifying glass
Hover image to zoom

SPST Fixed Setting Pressure Control w/ High Pressure Cut-Out (375 PSI Cut Out, 275 PSI Cut In)

Brand:
MARS
SKU:
43328
Rating:
(1)
Q&A:
(0)
SPST Fixed Setting Pressure Control w/ High Pressure Cut-Out (375 PSI Cut Out, 275 PSI Cut In)
Magnifying glass
Hover image to zoom
$40.96 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The 4 Series Klixon Pressure Switches. This newest set of designs delivers the reliability and performance that has made Klixon the most trusted name in the electromechanical sensor business. The 4 - Series line of pressure switches covers many new R410A applications along with traditional pressure setting switches.

Specifications:
  • Contacts rated at 6 amps, 24-240 volts
  • 1/4" female flare S.A.E. mounting
  • 18" leads
Features:
  • Tamper proof construction
  • Direct mounting on tubing
  • UL & CSA recognized

Specs

–
Cut-Out PSI:

375

Cut-In PSI:

275

Reset Type:

Automatic
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great pressure switch

Great company to buy from
Agee Hvac
Greenville SC
25 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?