Apply to be a TradeMaster!
Main product image of Foot Mount End Bell Transformer 120/208/240/480 to 24V 75VA
Magnifying glass
Hover image to zoom

Foot Mount End Bell Transformer 120/208/240/480 to 24V 75VA

Brand:
MARS
SKU:
50320
Rating:
(0)
Q&A:
(0)
Foot Mount End Bell Transformer 120/208/240/480 to 24V 75VA
Magnifying glass
Hover image to zoom
$142.50 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot

Description

–
MARS heavy duty end bell transformers offer a wide variety of higher VA rated models. These models are the choice when extra power is the solution.

Features:
  • UL class 2 recognized
  • 50/60 Hz
  • Low heat rise
  • Color coded leads
  • Foot-mount


Note: Image may not represent actual product

Specs

–
Product Type:

Transformer

Voltage (Primary):

120V

208V

480V

240V

Voltage (Secondary):

24v

VA Rating:

75

Mount:

Foot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
VA Rating
Mount
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy