Apply to be a TradeMaster!
Foot Mount Transformer 208/240 to 24V 40VA

Foot Mount Transformer 208/240 to 24V 40VA

Brand:
MARS
SKU:
50353
Rating:
(0)
Q&A:
(0)
Foot Mount Transformer 208/240 to 24V 40VA
$59.42 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot

Description

–
MARS compact open construction transformers are less than 2-1/4" in height. This makes them ideal as replacements within existing equipment.

Features:
  • Foot-Mount Open Construction
  • UL class 2 recognized
  • Low heat rise
  • Primary color coded leads
  • Secondary color coded leads, or 1/4" male quick connects


Note: Image may not represent actual product

Specs

–
Product Type:

Transformer

Voltage (Primary):

208V

240V

Voltage (Secondary):

24v

VA Rating:

40

Mount:

Foot

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy