Apply to be a TradeMaster!
Main product image of 100VA Power Transformer w/ Foot-Mount Open Construction (208/240/480-120/24V)
Magnifying glass
Hover image to zoom

100VA Power Transformer w/ Foot-Mount Open Construction (208/240/480-120/24V)

Brand:
MARS
SKU:
50381
Rating:
(0)
Q&A:
(0)
100VA Power Transformer w/ Foot-Mount Open Construction (208/240/480-120/24V)
Magnifying glass
Hover image to zoom
$278.42 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot

Description

–
Provide 120V power source for air conditioning, heating, or refrigeration systems. MARS power transformers provide dual purpose options - 120V or 24V secondary with 208V/240V/480V primary connections. Three VA selections offer a true powerhouse!

Features:
  • Color coded leads
  • Compact size
  • Low heat rise

Specs

–
Product Type:

Transformer

Voltage (Primary):

240V

208V

480V

Voltage (Secondary):

24v

VA Rating:

100

Mount:

Foot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage (Secondary)
VA Rating
Mount
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy